Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OPEN ENDED WRENCH 17 X 19MM
BRITOOL EXPERT OPEN ENDED WRENCH 17 X 19MM
Fixed and variable opening wrench Expert
References
expert:
E113275
rubix:
2013960
ean:
3258951132753
Technical specifications
Opening
17
Length
220
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OPEN ENDED WRENCH 17 X 19MM
Technical specifications
Attributes
Opening
17
Length
220
mm
Weight
158
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 41MM OPEN ENDED INSERT TOOL 22 X 28
ROEBUCK WRENCH SOCKET 6X12 OPENING 24MM 865315
SKF SNL HOOK SPANNER 120MM HN18/SNL
GEDORE 2 10X13 6016160 10MM X 13MM RING SPANNER
ANGLED PIPE SPANNER 17MM
GEDORE 1B-17 1B COMBINATION SPANNER 17MM
GEDORE 15MMVDE RING SPANNER VDE 2 E 15
GEDORE 27MMOPENENDFITTING 7118-27
BRITOOL EXPERT OPEN ENDED WRENCH 34 X 36MM
GEDORE 36X41MM BOX SPANNER 26 R 36X41
ROEBUCK RING SPANNER 1/8 X 3/16 WHITWORTH
STAHLWILLE 40031012 10 X 12MM DOE SPANNER
STAHLWILLE STRIKING RING SPANNER 50MM 42010050
STAHLWILLE 01211014 CROW RING SPANNER 1/4DR MJ14 440S MJ
WIXROYD 95450.W0062 HOOK SPANNER FIXED PIN 58-62