References
SKF:SY 505 M
Rubix:102A9394
Manufacturer :27293
EAN:7316570483833

Product details : SKF HOUSED BEARING UNIT SY 505 M
Pillow (plummer) block housings are designed to accommodate an insert bearing. The cast iron housings are strong, stiff and cost-effective. They are suitable for most applications and can be bolted directly to a support surface.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x130x98 mm |
|---|---|
| Logistic Weight | 529 g |
| Inner diameter | 52 mm |
| Material | steel |
| Height | 48.9 mm |
| Outer diameter | 130 mm |
| Width | 36 mm |
| Shaft Height | 36.5 mm |
Show UNSPSC/ECL@SS
£ 16.23 excl. VAT
/ Each
£ 19.48 incl. VAT
- Delivery usually within ( 3 ) days
