References
Norton:63642501364
Rubix:157A3932
EAN:3157629583524

Product details : NORTON 115X22 R842 P80 FLAP 63642501364
BDX flap discs are made with a zirconium grain for greater aggression and fast stock removal, together with an improved cotton cloth backing for better strength, flexibility and wear resistance, provide the ultimate grinding solution for all applications at a competitive price. The unique zirconium grain has self-sharpening properties with controlled grain fractures continuously producing sharp, new abrasive points. Providing long life on even difficult to grind materials including steel and stainless steel, as well as softer metals like aluminium.
Flap Discs - Norton BDX - 115x22mm Gr80
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium zirconia |
| Shape | curved |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Delivery usually within ( 10 ) days
