NORTON 66254492271 R82B ZIRCONIA FLAP DISC 125 X 22 MM P40 STARLINE
Flap Disc
See technical informationSee documentsReferences
Norton:66254492271
Rubix:231A8460
EAN:3157629341674

Documents
Product details : NORTON 66254492271 R82B ZIRCONIA FLAP DISC 125 X 22 MM P40 STARLINE
Norton flap discs are engineered for multiple applications including heavy stock removal, blending and finishing. Flap discs have a fast cut and provide a better finish than grinding wheel while having the added benefit of a longer life than fiber.
Strengths
•Fast cutting and good material removal rate
Ideal to work with battery-powered angle grinders : provides best product life over battery charges
Consistent performance for improved part quality
Ideal to work with battery-powered angle grinders : provides best product life over battery charges
Consistent performance for improved part quality
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22 mm |
| Application | grinding |
| Shape | round |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 1.89 excl. VAT
/ Each
£ 2.27 incl. VAT
- Delivery usually within ( 10 ) days
