Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Laminated disc
PFERD FLAP DISCS 115 X 22.23MM DPC 40G 67689042
PFERD FLAP DISCS 115 X 22.23MM DPC 40G 67689042
Laminated disc Pferd Tools
References
pferd tools:
67689042
rubix:
2587327
ean:
4007220821695
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
40
Product details
Technical specifications
Product details : PFERD FLAP DISCS 115 X 22.23MM DPC 40G 67689042
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.98
excl. VAT
/
Each
£
14.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 52012 FLAP DISC 769F 180MM 40+ FLAT
3M 52017 FLAP DISC 769F 180MM 80+ CONICAL
GISS 866464 MINI QUICKCHANGE FLAP DISC ZIRCONIUM 50 MM G80
PFERD FLAP DISCS 125 X 22,23MM DPC 40G 67689052
PFERD 67766100 POLIFAN PFC 100 Z60 PSF STEELOX/16
NORTON FLD FDTD 125X22 R996 P40 COATED POLYESTER FLAP DISCS
ROEBUCK 866859 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G60
3M 51479 CUBITRON II FLAP DISC 969F 115MM 40+ FLAT
3M 51475 CUBITRON II FLAP DISC 969F PN 180 MM 60+ YF-WEIGH
3M 64848 FLAP DISC P60 577F 115X22MM
NORTON 66254461033 FLAP DISCS FIBRE GLASS QUANTUM R996 125X22 P80 PK10
ATLAS 78072707159 FLAP DISC KX663 115X22.2MM P80 PACK 10
TYROLIT 3 STAR C-TRIM FLAP DISC 125X22.23 ZA60-B 34239196
ROEBUCK 866861 CERAMIC CURVED FLAP DISC 125 X 22.23 MM G120
NORTON 66254492270 STARLINE FLAP DISC R82B 115 X 22MM P80 PACK 10