Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
GEDORE 133 K GASKET SCRAPER
GEDORE 133 K GASKET SCRAPER
Steel scraper, 3-edged 134
References
gedore:
133 K
rubix:
399A5615
manufacturer :
6535190
ean:
4010886653517
Technical specifications
Shape
flat
Length
240
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 133 K GASKET SCRAPER
Gasket scraper 240 mm With plastic handle
Technical specifications
Attributes
Logistic Weight
154
g
Shape
flat
Length
240
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.02
excl. VAT
/
Each
£
33.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 1-100-12-2-0 12IN HAND FILE CUT2
ROEBUCK ENGINEERS FILE ROUND SECOND 4 INCH
BAHCO 1-210-08-3-2 8IN 1/2 ROUND WITH HANDLE CUT 3
ROEBUCK EZELAP L/M DIAMOND FILE HAND LAP (MEDIUM)
ROEBUCK ENGINEERS FILE 6 HALF ROUND BASTARD
FACOM ROUND 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
ROEBUCK FILE SET 1 NEEDLE 65MM CUT 2
BAHCO 1-110-08-2-0 8IN FLAT FILE CUT 2
ROEBUCK ROUND NEEDLE FILE 16CM CUT 2 880019
FACOM COMBINATION WRENCH DRD.MD300SR
BAHCO 1-100-08-1-2 8IN HAND WITH HANDLE CUT 1
ROEBUCK BI MATERIAL HANDLED ENGINEERS SQUARE FILE SECOND CUT 200MM
ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT SMOOTH 879916
ROEBUCK ENGINEERS FILE 250MM ROUND SECOND 879959
BAHCO 1-110-10-1-0 10IN FLAT FILE CUT 1