KLINGSPOR 329989 SMT644 FLAP DISC 115 X 22.23 MM GRIT 40 FLAT PK10
SMT 644 Supra Zirconia Abrasive mop disc
See technical informationReferences
Klingspor:329989
Rubix:416A3418
EAN:4014855247653

Product details : KLINGSPOR 329989 SMT644 FLAP DISC 115 X 22.23 MM GRIT 40 FLAT PK10
SMT 644 abrasive mop disc, 115 x 22.23 mm grit 40 Flat
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
| Application | metals |
| Shape | convex 12°, straight |
| Max speed | 80 m/s |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
- Usually arrives within 14 working days