NORTON 66252925500 VULCAN STONE CUTTING DISC 115X3.2X22.23MM PACK 25


Norton VULCAN

References
norton:66252925500
rubix:270A3190
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness3.2 mm
See all Specifications

Product details : NORTON 66252925500 VULCAN STONE CUTTING DISC 115X3.2X22.23MM PACK 25


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers. Vulcan cutting-off and grinding wheels set an industrial performance standard amongst conventional aluminum oxide, zirconium and silicon carbide grain technologies. Providing optimum performance to price ratio throughout all steel, stainless steel, cast iron and stone applications.

Strengths

Great price versus performance ratio. Stone/Universal applications

Applications

Vulcan can be used across a range of industries including aerospace, automotive, foundry, fabrication, ship-building and construction.

Technical specifications


Attributes
Diameter115 mm
Thickness3.2 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 40.70 excl. VAT
/ Each
£ 48.84 incl. VAT
  • Usually arrives within 14 working days