SEALEY PTC/115MC MULTIPURPOSE CUTTING DISC 115 X 1.6MM 22.2MM BORE
PTC/115MC 115 X 1.6MM UNIVERSAL CUTTING DISC 22MM
See technical informationReferences
Sealey:PTC/115MC
Rubix:383A4826
Manufacturer :PTC/115MC
EAN:5054511042443
Product details : SEALEY PTC/115MC MULTIPURPOSE CUTTING DISC 115 X 1.6MM 22.2MM BORE
• Ø115 x 1.6mm Universal Cutting Disc Ø22mm Bore.
• Multipurpose cutting disc.
• Suitable for cutting mild steel, stainless steel (inox), UPVC, aluminium and masonry.
• Eliminates the need to change discs for different applications.
• Model No. PTC/115MC
Strengths
115 x 1.6mm Universal Cutting Disc 22mm Bore
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- Usually arrives within 14 working days

