Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Conventional vitrified sharpening grinder
NORTON 69936675846 STRAIGHT WHEEL TOOL ROOM 38A-200X25X76.2-38A60NVS
NORTON 69936675846 STRAIGHT WHEEL TOOL ROOM 38A-200X25X76.2-38A60NVS
Wheels Tool Room
References
norton:
69936675846
rubix:
394A3148
ean:
3157625104303
Technical specifications
Diameter
200
mm
Reaming diameter
76.2
mm
Thickness
25
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON 69936675846 STRAIGHT WHEEL TOOL ROOM 38A-200X25X76.2-38A60NVS
Wheels Tool Room - 38A
Straight wheel Tool Room - Norton 38A - 200x25x76.2mm Gr60
Technical specifications
Attributes
Diameter
200
mm
Reaming diameter
76.2
mm
Thickness
25
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 61463626389 STARLINE BENCH WHEEL 180X20X31.75MM 39C 60 KVS
NORTON 69936641428 STRAIGHT WHEEL TOOL ROOM 39C-200X25X32-39C120KVS
NORTON 69936694018 406X25X127 38A60LVS GRINDING WHEEL 220G
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A60LVS 69936623733
NORTON 61463626163 STARLINE BENCH WHEEL 150X20X31.75MM 39C 80 KVS
NORTON 69210469451 300 X 40 X 127 GRINDING WHEEL
WHL 180X25X32 TYPE01 38A60LVS
NORTON 200X32X32 38A 69936675855
NORTON 61463626362 GRINDING WHEEL 200X20X31.75MM 39C80 KVS SINGLE
NORTON 200X20X32MM 39C60KVS 69936641418
NORTON STARLINE 61463626364 GRINDING WHEEL 150X20X31.75MM 39C60 KVS
NORTON 61463626366 GRINDING WHEEL 200X20X31.75 WITH 15.88MM BUSH
NORTON 69936641424-SINGLE GRINDING WHEEL 25MM BORE
NORTON 69936675847 200 X 25 X 32 38A802N0VS GRINDING WHEEL
NORTON 66253050452 GRINDING WHEEL 150 X 25 X 32MM 38A60KVS