Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Conventional vitrified sharpening grinder
WHL 180X25X32 TYPE01 38A60LVS
WHL 180X25X32 TYPE01 38A60LVS
Wheels Tool Room
References
norton:
69936675812
rubix:
1640489
manufacturer :
431
ean:
3157625102743
Technical specifications
Diameter
180
mm
Reaming diameter
32
mm
Thickness
25
mm
See all Specifications
Product details
Technical specifications
Product details : WHL 180X25X32 TYPE01 38A60LVS
Wheels Tool Room - 38A
Straight wheel Tool Room - Norton 38A - 180x25x32mm Gr60
Technical specifications
Attributes
Diameter
180
mm
Reaming diameter
32
mm
Thickness
25
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.93
excl. VAT
/
Each
£
69.52
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66253050452 GRINDING WHEEL 150 X 25 X 32MM 38A60KVS
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A60LVS 69936623733
NORTON 69936675908 GRINDING WHEEL 355 X 40 X 127MM 38A60-LVS
NORTON STARLINE 61463626364 GRINDING WHEEL 150X20X31.75MM 39C60 KVS
NORTON 61463626362 GRINDING WHEEL 200X20X31.75MM 39C80 KVS SINGLE
NORTON 69936641428 STRAIGHT WHEEL TOOL ROOM 39C-200X25X32-39C120KVS
NORTON 61463626163 STARLINE BENCH WHEEL 150X20X31.75MM 39C 80 KVS
NORTON 69936641406 STRAIGHT WHEEL TOOL ROOM 38A-200X25X32-38A46NVS
NORTON 69936641413 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C80LVS
NORTON 69936641391 GRINDING WHEEL 150 X 20 32MM
NORTON 69936641424-SINGLE GRINDING WHEEL 25MM BORE
NORTON 200X32X32 38A 69936675855
NORTON 66253050271 STRAIGHT WHEEL BENCH A-200X25X32-A46MVS
NORTON 69936641382 STRAIGHT WHEEL BENCH A-200X25X32-A30PVS
NORTON 69936675847 200 X 25 X 32 38A802N0VS GRINDING WHEEL