References
Roebuck:4971945
Rubix:2521400
EAN:3660338341090
Documents
Product details : ROEBUCK FLAT NOSE PLIERS 160MM
Standard: ISO 5742/ DIN 5233
All models are polished at the head and joint.
For holding thin metal sheets.
Non-slip PVC handles.
All models are polished at the head and joint.
For holding thin metal sheets.
Non-slip PVC handles.
Technical specifications
Attributes
| Nose shape | flat |
|---|---|
| Length of noses | 52 mm |
| Length | 160 mm |
Show UNSPSC/ECL@SS
£ 22.33 excl. VAT
/ Each
£ 26.80 incl. VAT
- In stock: Next day delivery

