References
Knipex:22 05 140
Rubix:388A3322
EAN:4003773042891




Product details : KNIPEX 2205140 ROUND NOSE PLIERS 140MM
Round-nose pliers
Design: DIN ISO 5745. Made of special tool steel, hardened and tempered in oil. Chrome-plated head, with short, round blades, precision-ground, smooth grip zones. Handles with multi-component plastic covers.
For bending wire loops. Round, short jaws. Finely ground. Smooth tips. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x72x48 mm |
|---|---|
| Nose shape | round |
| Length of noses | 28 mm |
| Length | 140 mm |
| Weight | 127 g |
Show UNSPSC/ECL@SS
£ 22.91 excl. VAT
/ Each
£ 27.49 incl. VAT
- Delivery usually within ( 14 ) days