BAHCO BE-8602 SCREWDRIVER ERGO PH2X25


Screwdriver BE-8601

References
bahco:BE-8602
rubix:2518330
ean:7314151838713
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH1
Blade length25 mm
See all Specifications

Product details : BAHCO BE-8602 SCREWDRIVER ERGO PH2X25


Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for Phillips screws, stubby model for working in hard-to-reach places. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 8764/DIN 5260.

Technical specifications


Attributes
Logistic Weight40 g
ImprintPhillips
Imprint sizePH1
Blade length25 mm
Length83 mm
FinishingPhosphate
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
  • In stock: Next day delivery