References
Superseded Ref:881170
Spartex:RONPLU13A2
Rubix:264A7980
Manufacturer :90212130
EAN:4043377198013


Technical specifications
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 37 mm |
Product details : SPARTEX RONPLU13A2-PENNY WASHER A2 37X13X3
Washers with outside diameter ≈ 3x nominal thread diameter A2 37X13X3 DIN 9021
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 37 mm |
| Standard | DIN 9021 |
| Metrical diameter | M12 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 29.98 excl. VAT
/ 200 pieces
£ 35.98 incl. VAT
- Usually arrives within 14 working days
Inner diameter
13 mm
Material/finishing
Outer diameter
37 mm
Standard
Metrical diameter
M12