SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 60X20X4 7093420
Flat washers, large, 200 HV
See technical informationReferences
Spartex:RONLU20A4ISO
Rubix:268A3625
Manufacturer :7093420
EAN:4043377309617


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 60 mm |
Product details : SPARTEX PLAIN WASHERS. LARGE SERIES. 200 HV A4 60X20X4 7093420
Plain washers, large series, 200 HV A4 60X20X4
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 60 mm |
| Standard | iso 7093 |
| Metrical diameter | m20 |
| Thickness | 4 mm |
Show UNSPSC/ECL@SS
£ 34.51 excl. VAT
/ 50 pieces
£ 41.41 incl. VAT
- Usually arrives within 14 working days
Inner diameter
20 mm
Material/finishing
Outer diameter
60 mm
Metrical diameter
m20