Washers form A
Inner diameter | 62 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 110 mm |
Inner diameter | 62 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 110 mm |
Standard | din 125 |
Thickness | 9 mm |
Class | 140hv |
Usually arrives within 14 working days