Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 3/4 INCH
BRITOOL EXPERT COMBINATION WRENCH 3/4 INCH
Fixed and variable opening wrench Expert
References
expert:
E113358
rubix:
2014141
ean:
3258951133583
Technical specifications
Opening
3/4
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 3/4 INCH
Technical specifications
Attributes
Opening
3/4
Length
230
mm
Weight
150
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.31
excl. VAT
/
Each
£
11.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 21MM
STAHLWILLE 440.27 3/8 INCH DRIVE X 27MM CROW RING SPANNER
GEDORE OPEN ENDED FITTING 17MM 7118 7118-17
BAHCO 111Z-2.5/8 COMBINATION WRENCH
FACOM 55A.18X21 55A OFFSET RING SPANNER METRIC 18 X 21MM
FACOM OPEN-END WREN 31.6X7
GEDORE 17MMVDE RING SPANNER VDE2E-17
3/8X7/16 DEND OPENRING SPANNER
STAHLWILLE 02190026 3/8 INCH DRIVE X 26MM CROW RING SPANNER
GEDORE 7 UR 9 RATCHET COMBINATION SPANNER REVERSIBLE 9MM
STAHLWILLE 40434044 DOUBLE OPEN ENDED SPANNER 3/4 X 7/8 INCH
BAHCO 1936M/7 TUBULAR HEX SOCKET WRENCH SET
BRITOOL EXPERT STUBBY RATCHET WRENCH 13MM
50MM GEDORE SLOGGING RING SPANNER 306G50
FACOM 101.15G ADJUSTABLE WR. 15 QUICK ADJUST PLASTIC