NORTON 66252950672 XTREME CUTTING DISC 125x4.0x22.2MM T27 PACK 10


Norton Quantum3 Ultra Thin Cutting Discs

References
norton:66252950672
rubix:227A8736
brand logo
brand logo
Technical specifications
Diameter115 mm
Thickness1.3 mm
See all Specifications

Product details : NORTON 66252950672 XTREME CUTTING DISC 125x4.0x22.2MM T27 PACK 10


Ultra-thin ceramic cutting discs from the innovative Norton Quantum3 range take cutting performance new levels in comfort, life and speed. The ceramic grains give this disc its unique character, delivering best in class performance on Steel and Stainless Steel. Choose 1.3mm for the ultimate in speed and comfort and 1.6mm for absolute stability and the longest life.
Disc Ultra thin cutting for metal 115x1.3x22.23mm Norton QUANTUM 3

Strengths

- Quantum3 ceramic grains take cutting performance to a new level, with ultimate precision, speed and accuracy
- Cut with fewer vibrations as the super sharp ceramic grain continually fractures even under low pressure, helping the operator cut more comfortably for longer.

Applications

Ultra Thin Cut-Off

Technical specifications


Attributes
Diameter115 mm
Thickness1.3 mm
Reaming diameter22.23 mm
ShapeRound
Show UNSPSC/ECL@SS
£ 37.64 excl. VAT
/ Each
£ 45.17 incl. VAT
  • Usually arrives within 14 working days