FLEXOVIT 66252919145 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Cutting-Off and Grinding Wheel
See technical informationSee documentsReferences
Flexovit:66252919145
Rubix:399A7499
EAN:8711479303227



Documents
Product details : FLEXOVIT 66252919145 FLAT CUTTING OFF WHEEL ANGLE GRINDER MEGA-LINE-IN
Strengths
•Easy to use
High stability
Long wheellife
Quick cutting
High stability
Long wheellife
Quick cutting
Applications
Cutting;Grinding
Technical specifications
Attributes
| Outer diameter | 125 mm |
|---|---|
| Inner diameter | 22.2 mm |
| Width | 1.6 mm |
Show UNSPSC/ECL@SS
£ 1.85 excl. VAT
/ Each
£ 2.22 incl. VAT
- Delivery usually within ( 10 ) days
