Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578653
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578653
Flexovit Grinding Wheel
References
flexovit:
66243578653
rubix:
1247988
Technical specifications
Outer diameter
200
mm
Width
20
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578653
Applications
Off hand
Technical specifications
Attributes
Outer diameter
200
mm
Width
20
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.00
excl. VAT
/
Each
£
96.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT 66252833014 FLE 76X1X10MM TYPE 41 THIN CUTTING DISC A60T7
NORTON 69936641411 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C60KVS
FLEXOVIT GRINDING WHEEL 125 X 40 X 31.75MM 66243578861
NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814
NORTON GRINDING WHEEL 150 X 20 X 31.75MM 38A60LVS 69936623307
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 69936621778
NORTON 300X25X127-3NQ60KVQN 66253050132
NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
FLEXOVIT GRINDING WHEEL 200 X 20 X 31.75MM 66243578655
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
NORTON 69936623312 GRINDING WHEEL 180 X 20 X 31.75MM 38A46LVS 296322
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578701
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548639
250 X 25 X 76.2 SGB4699KVX WHEEL
FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 66243548506