Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528402
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528402
Flexovit Grinding Wheel
References
flexovit:
66243528402
rubix:
1248013
Technical specifications
Outer diameter
250
mm
Width
25
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528402
Applications
Off hand
Technical specifications
Attributes
Outer diameter
250
mm
Width
25
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.77
excl. VAT
/
Each
£
106.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 268101 DIAMOND TRUING TOOL
NORTON 69083111867 STARLINE BENCH WHEEL 200X25X31.75MM A60 NVS
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
66243468188 16 X 2 X 5SG GRINDING WHEEL
NORTON 66243593696 STRAIGHT WHEEL TOOL ROOM 3SG60H12VXP
NORTON 69936675589 355X50X127 ABRASIVE WHEEL
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578680 A46 MVM
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
NORTON 66253348319 STRAIGHT CUP TOOL ROOM VITRIUM 3 -200X82X78/16/20
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243578701
NORTON WHL 01 80 X 25 X 12.7 IG0C602 MV (66253051624)
Saw-sharpening grinder Flexovit 66252829211
Saw-sharpening grinder Flexovit 66252919145
300 X 50 X 32 A60-NVS GRINDING WHEEL
NORTON 66253050126 GRINDING WHEEL 250x25x76.2 SGB60KVX