Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
NORTON 66253052712 GRINDING WHEEL
NORTON 66253052712 GRINDING WHEEL
Wheels Tool Room - 38A
References
norton:
66253052712
rubix:
217A9260
ean:
3157625793866
Product details
Technical specifications
Product details : NORTON 66253052712 GRINDING WHEEL
Norton vitrified grinding wheels have set the standard for generations – leading the way with technological improvements to maximise performance and productivity for your tool and cutter grinding and sharpening operations.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.73
excl. VAT
/
Each
£
94.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243580204
NORTON 69936641422 200 X 25 X 20 39C80KVS GRINDING WHEEL
Saw-sharpening grinder Flexovit 66252833006
NORTON 66243570493 01150X20X3238A1002JVS
NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
NORTON 66243593696 STRAIGHT WHEEL TOOL ROOM 3SG60H12VXP
NORTON VITRIUM 3 200 X 25 X 76.2MM 38A60 KVS3 PACK OF 1 66253354040
TYROLIT GRINDING WHEEL 200X25X31.75 ALOX 10A60N5AV217 OFF HAND 502978
NORTON TOOL ROOM WHEEL 38A60KVS3 180 X 13 X 31.75MM 66253353974
FLEXOVIT 69936623781 355X50X127 SGB46JVX GRINDING DISC
NORTON STONE200X20X38 69936675566
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468
NORTON 66253055045 TOOL ROOM WHEELS 250 X 25 X 76.2_3SG60KVX