FLEXOVIT 66252833237 FLAT CUTTING OFF WHEEL STRAIGHT GRINDER THIN CUT-
Cutting-Off & Grinding Wheel
See technical informationSee documentsReferences
Flexovit:66252833237
Rubix:399A7521
EAN:8711479119224



Documents
Product details : FLEXOVIT 66252833237 FLAT CUTTING OFF WHEEL STRAIGHT GRINDER THIN CUT-
Strengths
•Stainless steel/inox
Free of iron, sulphur and chlorine
Easy and comfortable cutting
Burr-free cutting result
High stability
Free of iron, sulphur and chlorine
Easy and comfortable cutting
Burr-free cutting result
High stability
Technical specifications
Attributes
| Outer diameter | 76 mm |
|---|---|
| Inner diameter | 10 mm |
| Width | 1 mm |
Show UNSPSC/ECL@SS
£ 3.37 excl. VAT
/ Each
£ 4.04 incl. VAT
- Delivery usually within ( 10 ) days
