FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 69936621778
Flexovit Grinding Wheel
See technical informationReferences
Flexovit:69936621778
Rubix:1247971



Product details : FLEXOVIT GRINDING WHEEL 180 X 13 X 31.75MM 69936621778
A particularly tough aluminium oxide providing hard wearing wheels for general purpose, surface and off-hand grinding.
Strengths
Pure and refined aluminium oxide with good cool cutting characteristics and a good speed of cut
For high speed steels, precision grinding operations and general surface grinding
For high speed steels, precision grinding operations and general surface grinding
Applications
Off hand grinding of low tensile materials and non ferrousmetals
Suitable for carbide tool grinding
General purpose
Suitable for carbide tool grinding
General purpose
Technical specifications
Attributes
| Outer diameter | 180 mm |
|---|---|
| Inner diameter | 31.75 mm |
| Width | 13 mm |
Show UNSPSC/ECL@SS
£ 55.84 excl. VAT
/ Each
£ 67.01 incl. VAT
- Delivery usually within ( 10 ) days
