Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 300 X 50 X 31.75MM 66243548695
FLEXOVIT GRINDING WHEEL 300 X 50 X 31.75MM 66243548695
Flexovit Grinding Wheel
References
flexovit:
66243548695
rubix:
1248043
Technical specifications
Outer diameter
300
mm
Width
50
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 300 X 50 X 31.75MM 66243548695
Applications
Off hand
Technical specifications
Attributes
Outer diameter
300
mm
Width
50
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.34
excl. VAT
/
Each
£
209.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT 66253055063 355X50X127 3SG46JVX GRINDING DISC
ROEBUCK 07660704759 PLASTIC REDUCING BUSH 31.75 TO 19.05MM
ROEBUCK 268100 DIAMESH SI OFF-HAND WHEEL DRESSER
NORTON 69936675667 TYPE 01 180X 25X32 39C 60KVS
NORTON 69936674854 GRINDING WHEEL 06 100 X 42 X32 38A6099KVS
NORTON 69936639172 STRAIGHT WHEEL TOOL ROOM SGB-200X20X32-SGB60H10VXP
NORTON 66252925533 VULCAN GRINDING DISC 115X6.4X22.2MM T27 PACK 10
NORTON 66253055895 GRINDING WHEEL 355X25X127MM 3SG 60LVS
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 66243528401
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243548633
NORTON 69936677179 STRAIGHT WHEEL BENCH 3SG-180X16X32-3SG60H12VXPM
NORTON 66253050126 GRINDING WHEEL 250x25x76.2 SGB60KVX
NORTON GRINDING WHEEL 69210432287
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
FLEXOVIT LONG LIFE COMBINATION GRINDING WHEEL 230 X 4.0 X 22.23 SINGLE