Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
Flexovit Grinding Wheel
References
flexovit:
69936621925
rubix:
1248011
Technical specifications
Outer diameter
250
mm
Width
25
mm
Inner diameter
31.75
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
Applications
Surface grinding
Technical specifications
Attributes
Outer diameter
250
mm
Width
25
mm
Inner diameter
31.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.30
excl. VAT
/
Each
£
110.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FLEXOVIT GRINDING WHEEL 80 X 13 X 9.53MM 69936622034
Saw-sharpening grinder Flexovit 66252919145
FLEXOVIT GRINDING WHEEL 200 X 25 X 31.75MM 66243528421
NORTON 69936623472 GRINDING WHEEL 180 X 20 X 31.75MM 38A60LVS 613961
FLEXOVIT TYPE 1 GRINDING WHEEL 300 X 40 X 38.10MM 66243548628
ROEBUCK 268100 DIAMESH SI OFF-HAND WHEEL DRESSER
NORTON 66253054892 STRAIGHT WHEEL TOOL ROOM 3SG-180X13X32-3SG80JVX
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276
NORTON 66243570496 200X25X32_38A1002JVS GRINDING WHEEL
NORTON 300X40X25MM 60G 69936640221
NORTON 66252925533 VULCAN GRINDING DISC 115X6.4X22.2MM T27 PACK 10
NORTON 66253050126 GRINDING WHEEL 250x25x76.2 SGB60KVX
FLEXOVIT GRINDING WHEEL 150 X 20 X 31.75MM 66243578680 A46 MVM
66243468188 16 X 2 X 5SG GRINDING WHEEL
NORTON GRINDING WHEEL 250 X 25 X 76.2MM 38A46LVS 253468