Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243580204
FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243580204
Flexovit Grinding Wheel
References
flexovit:
66243580204
rubix:
1248035
Technical specifications
Outer diameter
300
mm
Width
40
mm
Inner diameter
38.1
mm
Product details
Technical specifications
Product details : FLEXOVIT GRINDING WHEEL 300 X 40 X 38.10MM 66243580204
Applications
Off hand
Suitable for grinding most types of steel & soft iron
Technical specifications
Attributes
Outer diameter
300
mm
Width
40
mm
Inner diameter
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.62
excl. VAT
/
Each
£
202.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66253049951 GRINDING WHEEL 355 X 50 X 127MM 38A 60KVS
NORTON GRINDING WHEEL 180 X 13 X 31.75MM 69936623267
FLEXOVIT GRINDING WHEEL 250 X 25 X 31.75MM 69936621925
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276
Saw-sharpening grinder Flexovit 66252833237
ROEBUCK 0.50CT SINGLE POINT DIAMOND DRESSER WHEEL
FLEXOVIT TYPE 1 GRINDING WHEEL 300 X 40 X 38.10MM 66243548628
NORTON 69936641417 STRAIGHT WHEEL TOOL ROOM 39C-200X20X20-39C80KVS
Saw-sharpening grinder Flexovit 66252833006
FLEXOVIT GRINDING WHEEL 180 X 20 X 31.75MM 69936621812
NORTON 66253051108 STONE 355 X 50 X 127MM 38A4699KVS
NORTON 66253348360 WHEEL 16 X 16 X 6MM 3NQ60KVS3
NORTON 69936623651 250X25X76.2 38A80LVS GRINDING WHEEL
ROEBUCK 10LP CONSUMABLE DIAMOND DRESSER
NORTON TOOL ROOM WHEEL 38A60KVS3 180 X 13 X 31.75MM 66253353974