Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Sharpening grinders
Saw-sharpening grinder
Combination Disc
References
flexovit:
66252829211
rubix:
399A7507
ean:
8711479107207
Technical specifications
Outer diameter
125
mm
Width
4
mm
Inner diameter
22.23
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details :
De-burring-combi disc for steel/stainless/Inox, iron, sulphur and chlorine-free for universal use.
Technical specifications
Attributes
Outer diameter
125
mm
Width
4
mm
Inner diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 69936675667 TYPE 01 180X 25X32 39C 60KVS
Saw-sharpening grinder Flexovit 66252919145
NORTON 200 X 32 X 32 A4699N0VS G/WHEEL 69936640814
NORTON 69936641411 STRAIGHT WHEEL TOOL ROOM 39C-150X20X32-39C60KVS
NORTON GRINDING WHEEL 180 X 13 X 31.75MM 38A46LVS 69936623223
NORTON 300X25X127 WHEEL 2NQ 66253348372
NORTON 66243468401 GRINDING WHEEL 1KG54H10VP61 406MM X 50MM X 127MM
ROEBUCK 268101 DIAMOND TRUING TOOL
NORTON GRINDING WHEEL 150 X 6 X 31.75MM 38A80LVS 69936621582
NORTON GRINDING WHEEL 63 X 40 X 12.7MM 38A60LVS 265276
NORTON 66243570496 200X25X32_38A1002JVS GRINDING WHEEL
NORTON 66253338141 GRINDING WHEEL 150X20X32 A36OVS
NORTON 69936677179 STRAIGHT WHEEL BENCH 3SG-180X16X32-3SG60H12VXPM
NORTON 69936623312 GRINDING WHEEL 180 X 20 X 31.75MM 38A46LVS 296322
FLEXOVIT GRINDING WHEEL 250 X 25 X 50.80MM 66243528405