NORTON EXTR230X1.9X22.2PK25 66252920348


X-Treme Life Ultra Thin Cutting Disc

References
norton:66252920348
rubix:156A2441
ean:3157623003943
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness1.9 mm
See all Specifications

Product details : NORTON EXTR230X1.9X22.2PK25 66252920348


High performance aluminium oxide grain for fast and high material removal
Superior bond system holds the grain for long wheel life, resulting in less wheel erosion
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton X-Treme - 230x1.9x22.23mm

Applications

Ideal for heavy industrial use on all hard steel types and alloys

Technical specifications


Attributes
Diameter230 mm
Thickness1.9 mm
Reaming diameter22.23 mm
ApplicationHeavy Industrial Use;Cutting;Grinding
ShapeRound
Show UNSPSC/ECL@SS
£ 177.86 excl. VAT
/ Each
£ 213.43 incl. VAT
  • Usually arrives within 14 working days