3M 51748 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 125MMX7MMX22.2MM


3M Silver deburring disc with offset hub T27

References
3m:51748
rubix:80876262
manufacturer :7100141086
ean:04054596443884
brand logo
brand logo
Technical specifications
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm
See all Specifications

Product details : 3M 51748 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 125MMX7MMX22.2MM


The 3M Silver deburring disc is a blend of ceramic grains and 3M's oriented, profiled and calibrated grain technology. It is used for a wide variety of applications, including weld removal, bevelling, deburring or gouging. Comfortable to use, does not require high pressure.
3M™ Silver Depressed Centre Grinding Wheel is our type 27 wheel, designed to deliver an unbeatable combination of performance and value that delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.

Strengths

Allows you to work on many more parts in less time.
Lasts much longer than a conventional abrasive disc.

Applications

3M™ Silver offset hub grinding discs are the ideal choice for applications such as ship and rail construction, tanks and vessels, fabricated structural metals, machine manufacturing, general metal fabrication.

Technical specifications


Attributes
Diameter125 mm
Reaming diameter22.23 mm
Thickness7 mm
ApplicationHigh performance
Show UNSPSC/ECL@SS
£ 3.31 excl. VAT
/ Each
£ 3.97 incl. VAT
  • Usually arrives within 14 working days