KLINGSPOR 325215 A624T GRINDING DISC 115 X 6 22.23 MM PK10
A 624 T Supra Kronenflex® grinding disc
See technical informationReferences
Klingspor:325215
Rubix:416A3367
EAN:4014855219070

Technical specifications
| Diameter | 114.3 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6.35 mm |
Product details : KLINGSPOR 325215 A624T GRINDING DISC 115 X 6 22.23 MM PK10
A 624 T grinding disc, 115 x 6 x 22.23 mm depressed centre
Technical specifications
Attributes
| Diameter | 114.3 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 6.35 mm |
| Type of abrasive | aluminium oxide |
| Application | metals |
| Shape | dpc |
| Model | a624t1156.022d |
| Max speed | 13300 rpm |
| Series | supra |
| Bore Size | 7/8 |
| Grain | 24 |
| Mounting typ | type 27 |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ Each
£ 39.00 incl. VAT
- In stock: Next day delivery