Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
ROEBUCK 125 X 1 X 22.23MM CUTTING DISC FOR STAINLESS STEEL A60TBF SING
ROEBUCK 125 X 1 X 22.23MM CUTTING DISC FOR STAINLESS STEEL A60TBF SING
Abrasive disc
References
roebuck:
6868325
rubix:
2594369
Technical specifications
Diameter
125
mm
Thickness
1
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 125 X 1 X 22.23MM CUTTING DISC FOR STAINLESS STEEL A60TBF SING
Stainless steel roebuck abrasive disc
KT/SUPRA/A660R/E/GER/125X1X22,23/ROEBUC
Strengths
Minimal burr formation - Low thermal load - Highest cutting performance
Applications
Stainless steel / Metals
Technical specifications
Attributes
Diameter
125
mm
Thickness
1
mm
Reaming diameter
22.23
mm
Shape
Disc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.26
excl. VAT
/
Each
£
1.51
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
BOSCH 2608602586 300MM UNIVERSAL DIAMOND BLADE 25.4/20MM BORE
MAKITA B-54053 NEBULA 350MM DIA WHEEL
MAKITA A-85385 CUT OFF WHEEL 230X3X22 C30T
2.608.619.266 115MM INOX REF 2.608.619.266 PK10
KLINGSPOR 189000 METAL CUTT DISC 180X3X22MM DPC
3M 87338 CUBITRON 3 CUT-OFF WHEEL 36+ T42 125 X3 X22.23MM
FLEXOVIT 66252831089 STATIONARY CUTTING DISC 254X1.7X32.0MM PACK 20
NORTON 66252831541 CUTTING DISC 125X1X22.23MM BDX PACK 25
NORTON 66252837244 A46R-115X1.6X22.23-T41 NOR-STARLINE
BOSCH STANDARD FOR UNIVERSAL 230MM X 22.23MM DIAMOND DISC 2608615065
NORTON 66252842745 BLUE FIRE C.O.W - 50X1X6.35MM - TYPE 41
3M A60354 SCOTCH-BRITE ROLOC LIGHT GRIND BLEND DISC GB-DR 50MM HD
NORTON 66252843278 STARLINE CUTTING DISC 230X1.9X22.23MMM PACK 25
BOSCH CIRCULAR CUT OFF SAW BLADE 350MM DIA X 2.8MM THICK X 25.4MM BORE
3M 65463 CUBITRON II CUT-OFF WHEEL T41 230MMX2MMX22.2MM