Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
FLEXOVIT 66252832600 FLAT CUTTING OFF WHEEL ANGLE GRINDER SPEEDOFLEX-I
FLEXOVIT 66252832600 FLAT CUTTING OFF WHEEL ANGLE GRINDER SPEEDOFLEX-I
SPEEDOFLEX for Right-Angle Grinder Ultra Thin Cut-Off on INOX
References
flexovit:
66252832600
rubix:
399A7476
ean:
8711479304019
Technical specifications
Diameter
125
mm
Thickness
1
mm
See all Specifications
Product details
Technical specifications
Product details : FLEXOVIT 66252832600 FLAT CUTTING OFF WHEEL ANGLE GRINDER SPEEDOFLEX-I
Speedoflex offers a range of products used in the industrial market where price and performance are balanced perfectly. This level of products can be used to enter the market and still offer high performance cutting power.
Disc Ultra Thin Cut-Off for angle grinder - INOX - Flexovit SPEEDOFLEX - 125x1x22.23mm
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
Diameter
125
mm
Thickness
1
mm
Reaming diameter
22.23
mm
Application
cutting
Shape
flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON VULCAN CUTTING DISC DPC 115X2.5X22.2MM PACK 25 66252831504
FLEXOVIT 66252829660 THIN CUTTING DISC 230X1.9X22.23MM
ROEBUCK GW1000BH DPC GRINDING DISCS METAL 115 X 6.5 X 22.23MM A24NBF
3M 88768 CUBITRON 3 CUT-OFF WHEEL 36+ T41 180 X2 X22.23MM
ROEBUCK 125 X 1 X 22.23MM CUTTING DISC FOR STAINLESS STEEL A60TBF SING
NORTON VULCAN FLAT INOX CUTTING DISC 115X1X22.2MM A60 PK25 66252833400
FLEXOVIT 66252920408 PRO INOX THIN CUTTING DISC 115 X 1.0 X 23MM
DISCONTINUED
FLEXOVIT 66252831201 DPC FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
NORTON VULC FLAT INOX CUTTNG DISC 125X1.6X22.23 A46 PK 25 66252833403
NORTON 66252837275 STARLINE CUTTING DISC 115X3.0X22.23MM T42 PACK 25
NORTON 66252925537 VULCAN GRINDING DISC 230X6.4X22.2MM T27 PACK 10
3M 87396 CUBITRON 3 CUT-OFF WHEEL 36+ T42 180 X2.5 X22.23MM
NORTON VULCAN STONE CUT OFF DISC 115 X 3 X 22.2 PACK OF 25 66252925452
MAKITA A-85313 CUT OFF WHEEL 125X2.5X22 A30R