References
Draper:20227
Rubix:381A9149
Manufacturer :20227
EAN:5059482012495
Product details : DRAPER 20227 1400W 380MM LAWN MOWER 230V
This electric lawn mower has a powerful 1400W motor, a 380mm cutting width and a 10m long-reach power cable - making it ideal for medium-sized lawns. To provide a choice of finish, there are three adjustable cutting heights - 28, 48 and 68mm. The height is easily adjusted by moving a single lever to one of the three cut positions. The large, durable 45L grass collection box ensures more time is spent mowing than emptying grass cuttings. It weighs 9kg, so it's lightweight and easy to manoeuvre. There is a carry handle on the motor and the main handle folds down to make the mower easier to store while not in use.
Technical specifications
Attributes
| Power | 1400 W |
|---|---|
| Cutting width | 380 mm |
| Weight | 9 kg |
Show UNSPSC/ECL@SS
£ 93.31 excl. VAT
/ Each
£ 111.97 incl. VAT
- Delivery usually within ( 7 ) days




