Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated pliers
KNIPEX 0826185 NEEDLE-NOSE COMBINATION PLIERS 185MM
KNIPEX 0826185 NEEDLE-NOSE COMBINATION PLIERS 185MM
Insulated pliers Knipex
References
knipex:
08 26 185
rubix:
388A3197
ean:
4003773088356
Technical specifications
Cutting capacity
25
mm
Length
185
mm
Product details
Technical specifications
Product details : KNIPEX 0826185 NEEDLE-NOSE COMBINATION PLIERS 185MM
Technical specifications
Attributes
Cutting capacity
25
mm
Length
185
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.72
excl. VAT
/
Each
£
45.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO SC127V SCISSORS 1000V 125MM
FACOM 187A.18VE 1000V VDE COMBINATION PLIERS 180MM
STAHLWILLE 65088160 LONG NOSE PLIERS
GEDORE VDE 8132-160 H NEEDLE NOSE PLIERS WITH INSULATING SLEEVES
ROEBUCK VDE COMBINATION PLIERS 180MM
KNIPEX 0206225 COMBINATION PLIERS 225MM
KNIPEX 7306160T X-CUT COMPACT DIAGONAL CUTTER TT 160MM
FACOM INSUL PLR 195.20AVSE
BAHCO 2101S-160 SIDE CUTTER 2101S-160
BAHCO 2421V-160 FLAT NOSE PLIERS 1000V 160MM
ROEBUCK 00051 1000V INSULATED 6IN/150MM SNIPE NOSE PLIERS
FACOM 187A.16VE 1000V VDE COMBINATION PLIERS 160MM
ROEBUCK 00011 1000V INSULATED 6IN/150MM COMBINATION PLIERS
IRWIN VISE GRIP 8 VDE BENT NOSE PLIERS
NWS 141-49-VDE-205-SB VDE LONG NOSE BENT 205MM