FLUKE T130 VOLTAGE AND CONTINUITY TESTER WITH BACKLIT LCD READOUT
Fluke Voltage & Continuity Tester
See technical informationReferences
Fluke:T130
Rubix:2521301
Manufacturer :4016961
EAN:0095969599696



Technical specifications
| Measurement range | 6 - 690 v ac/dc |
|---|---|
| Category of preload | cat iii 690 v / cat iv 600 v |
Product details : FLUKE T130 VOLTAGE AND CONTINUITY TESTER WITH BACKLIT LCD READOUT
Feature superior environmental & safety protection. The fast responding LED indicators update in less than one-tenth of a second to let you know that there are dangerous voltages present. Easy to use when wearing gloves, these testers have large buttons, bright indicators and clear audible & sensory indicators. Heavy duty moulded cases, double insulated test leads with a wear indicator and a probe dock. 2 year guarantee.
Strengths
Large, clear LCD digital display
CAT IV 600 V, Cat III 690 V safety rating
Backlit graduated scale and backlit indicators
Vibration provides tactile feedback
Audio on/off for testing in quiet areas
Low battery indicator
CAT IV 600 V, Cat III 690 V safety rating
Backlit graduated scale and backlit indicators
Vibration provides tactile feedback
Audio on/off for testing in quiet areas
Low battery indicator
Technical specifications
Attributes
| Measurement range | 6 - 690 v ac/dc |
|---|---|
| Category of preload | cat iii 690 v / cat iv 600 v |
| Display | backlit led bar graph + backlit digital lcd display (3½ digits, 1 v resolution) |
Show UNSPSC/ECL@SS
£ 169.35 excl. VAT
/ Each
£ 203.22 incl. VAT
- Usually arrives within 14 working days