FACOM 701BPB VAT SAFETY TESTER 600 V CAT III.NF EN 601010.IEC 612 43-3
Safety Tester
See technical informationSee documentsReferences
Facom:701BPB
Rubix:270A2340
EAN:3148519049664
Documents
Product details : FACOM 701BPB VAT SAFETY TESTER 600 V CAT III.NF EN 601010.IEC 612 43-3
DAT VAT safety tester
- Indispensable for building and industrial repairs.
- The VAT test verifies the absence of voltage on a circuit before starting work.
- Auto test.
- Dangerous voltage detection.
- Phase detector.
- Continuity test with audible alarm.
- Differential circuit breaker test: 30 mA.
- Phase rotation indicator.
- 600 V CAT III.
- Indispensable for building and industrial repairs.
- The VAT test verifies the absence of voltage on a circuit before starting work.
- Auto test.
- Dangerous voltage detection.
- Phase detector.
- Continuity test with audible alarm.
- Differential circuit breaker test: 30 mA.
- Phase rotation indicator.
- 600 V CAT III.
Strengths
•Indispensable for construction and repairing in industrial environments
The VAT test allows to check the lack of voltage on a circuit before starting the work
Auto test
Hazardous voltage detection
Phase detector
Continuity test with buzzer
Phase rotation indicator
The VAT test allows to check the lack of voltage on a circuit before starting the work
Auto test
Hazardous voltage detection
Phase detector
Continuity test with buzzer
Phase rotation indicator
Technical specifications
Attributes
| Measurement range | 30 ma |
|---|---|
| Category of preload | 600 v cat iii. |
Show UNSPSC/ECL@SS
£ 116.05 excl. VAT
/ Each
£ 139.26 incl. VAT
- Delivery usually within ( 14 ) days

