ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE A 360X410X30MM
FOAM INLAYS 12 COMBINATION SPANNERS TYPE A
See technical informationSee documentsReferences
Roebuck:890393
Rubix:236A8551
EAN:3660338429217

Documents
Product details : ROEBUCK SHADOW FOAM INLAY 12 COMBINATION SPANNERS TYPE A 360X410X30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition (mm):
Ø 8-10-11-12-13-14-15-16-17-19-22-24
Some sizes are available individually
Composition (mm):
Ø 8-10-11-12-13-14-15-16-17-19-22-24
Some sizes are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of elements | 12 |
|---|---|
| Height | 30 mm |
| Width | 360 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 54.32 excl. VAT
/ Each
£ 65.18 incl. VAT
- In stock: Next day delivery
