FACOM MODM.MI6 IMPACT TOOLS 200C FOAM MODULE
Foam module hammering tools 200C
See technical informationSee documentsReferences
Facom:MODM.MI6
Rubix:395A5173
EAN:3148518195348

Documents
Product details : FACOM MODM.MI6 IMPACT TOOLS 200C FOAM MODULE
Foam module hammering tools 200C
Including:
- 200C.40: 40 mm composite riveter hammer.
- 208A,32CBA: Steel sledgehammer 32 mm.
- 256.6 : Precision needle 6 mm.
- 263.G19: 190 mm coated chisel.
- 249.G 4 – 5 - 6 mm: Sheathed pin-punches.
- Foam tray PM.MODMI6.
Weight: 2.150 kg Model MODM.MI6
Including:
- 200C.40: 40 mm composite riveter hammer.
- 208A,32CBA: Steel sledgehammer 32 mm.
- 256.6 : Precision needle 6 mm.
- 263.G19: 190 mm coated chisel.
- 249.G 4 – 5 - 6 mm: Sheathed pin-punches.
- Foam tray PM.MODMI6.
Weight: 2.150 kg Model MODM.MI6
Strengths
Foam module hammering tools 200C
Model: MODM.MI6PB
Contains: 200C.40: 40 mm composite riveter hammer. 208A.32CBA: Steel sledgehammer 32 mm. 6256.6: Precision needle 6 mm. 263.G19: 190 mm coated chisel. 249.G 4
5
6 mm Sheathed pin-punches. Foam tray PM.MODMI6. Weight: 2.150 kg
Model: MODM.MI6PB
Contains: 200C.40: 40 mm composite riveter hammer. 208A.32CBA: Steel sledgehammer 32 mm. 6256.6: Precision needle 6 mm. 263.G19: 190 mm coated chisel. 249.G 4
5
6 mm Sheathed pin-punches. Foam tray PM.MODMI6. Weight: 2.150 kg
Technical specifications
Attributes
| Logistic Weight | 2280 g |
|---|---|
| Packaged dimensions (D x W x H) | 435x198x57 mm |
| Package weight | 2280 g |
| Number of elements | 7 |
| Material | foam (tray) |
| Height | 45 mm |
| Width | 188 mm |
| Depth | 418 mm |
Show UNSPSC/ECL@SS
£ 152.30 excl. VAT
/ Each
£ 182.76 incl. VAT
- Delivery usually within ( 14 ) days
