Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
GEDORE 1500ES 400 TOOL MODULE
GEDORE 1500ES 400 TOOL MODULE
Equipped storage module Gedore
References
gedore:
1500 ES-400
rubix:
45027125
manufacturer :
1731157
ean:
4010886840306
Technical specifications
Number of elements
5
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1500ES 400 TOOL MODULE
Set of open flare nut spanners in 1/3 ES tool module
Technical specifications
Attributes
Logistic Weight
824
g
Number of elements
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.38
excl. VAT
/
Each
£
170.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM MODM.CPEA1 FOAM 4 PCS PLIERS SET
FACOM 21PC 1/2 IN DR SOCKET RATCHET & EXTENSION SET 8-32MM FOAM MODULE
FACOM SOCKET SET 3/8 INCH SR DRIVE METRIC MOD.J161-36
FACOM MOD.AT1VE PROTWIST SD MODULE 1000V 8 PIECE SCREWDRIVER SET
ROEBUCK SHADOW FOAM INLAY 4 PLIERS TYPE A 180 X 410 X 30MM
GEDORE FOAM MODULE 1500-CT1-7R
FACOM FILES MOD STOR MOD.LIM
GEDORE 1500 ES-7 SPANNER MODULE 6612520
FACOM MOD.AT7 PROT SD MODULE 8PCE STD
ROEBUCK SHADOW FOAM INLAY 6 FILES TYPE A 360 X 410 X 30MM
ROEBUCK SHADOW FOAM INLAY 6 SLOT PHILLIPS SCREWDRIVER TYPEA 180X410X30
FACOM MODM.HLA FOAM MOD SOCKET S
FACOM MODM.440-4 FOAM COMB WRENCH 1/4-15/16
RACCO 136051 INSERTS FOR A 136341 TOOL BOX
FACOM MOD.HLB MODULE OF 1/2IN SOCKETS 13 PIECES