FACOM COMB WRENCH SET 5PC MODM.440-2
Foam module 5 OGV® mixed ring wrenches 27 - 34 mm
See technical informationReferences
Facom:MODM.440-2
Rubix:45026799
EAN:3148517949126



Product details : FACOM COMB WRENCH SET 5PC MODM.440-2
Foam module 5 OGV® mixed ring wrenches 27 - 34 mm
Including:
- 440.27 – 29 – 30 – 32 - 34 mm.
-Foam tray PM.MOD440-2.
Weight: 2.144 kg
Including:
- 440.27 – 29 – 30 – 32 - 34 mm.
-Foam tray PM.MOD440-2.
Weight: 2.144 kg
Strengths
Foam tray.
Technical specifications
Attributes
| Logistic Weight | 3006 g |
|---|---|
| Packaged dimensions (D x W x H) | 435x195x55 mm |
| Package weight | 3101 g |
| Number of elements | 5 |
| Material | foam |
| Height | 45 mm |
Show UNSPSC/ECL@SS
£ 186.09 excl. VAT
/ Each
£ 223.31 incl. VAT
- Delivery usually within ( 14 ) days
