Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Equipped storage module
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE A 180X410X30
ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE A 180X410X30
FOAM INLAYS COMBINATION RATCHET SPANNERS 12 TYPE A
References
roebuck:
890402
rubix:
236A8557
ean:
3660338429279
Technical specifications
Number of elements
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SHADOW FOAM COMBINATION RATCHET SPANNERS 12 TYPE A 180X410X30
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition (mm):
Ø 8-9-10-11-12-13-14-15-16-17-18-19
Some sizes are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
Number of elements
12
Height
30
mm
Width
180
mm
Depth
410
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.69
excl. VAT
/
Each
£
112.43
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
STANLEY STMT1-74181 8PC SCREWDRIVER SET
MILWAUKEE 4932479828 MAXBITE RATCHETING COMBINATION SPANNER 15PC SET F
EXPERT E121609 8 PIECE P-HANDLE SPEED HEX KET SET IN PLASTIC MODULE
FACOM 9PC OPEN ENDED SPANNER MOD.44-1
FACOM MOD.440-1 COMB SPANNER SET IN TRAY
FACOM MOD.AT5 PROT SD MODULE 10PCE STD
FACOM 18 PIECE 3/8IN DR SOCKET RATCH&EXTENSION SET 8-24MM FOAM MODULE
FACOM 4 RETAIN RG PLIER STRGHT NOSE MODM.PCSN
STAHLWILLE COMBINATION SPANNERS IN FOAM 96838778 19 PIECE SET
FACOM COMB WRENCH SET 5PC MODM.440-2
MOD.601 SAWTAPE MEASUREANDFILE MODULE
FACOM MOD.440-1XL MOD COMBINATION SPANNER SET 440-1XL 17 PIECE
ROEBUCK SHADOW FOAM INLAY SPANNERS & SCREWDRIVERS TYPE B 525X365X30MM
ROEBUCK PLIER MODULE 880761
ROEBUCK SHADOW FOAM INLAY 7 OPEN ENDED AF SPANNERS TYPE B 175X365X30MM