GEDORE TOOL MODULE 1500 ES-DT 42
Set square screwdriver set 1500 ES
See technical informationSee documentsReferences
Gedore:1500 ES-DT 2142
Rubix:120A4549
Manufacturer :1543474
EAN:4010886815489

Documents
Product details : GEDORE TOOL MODULE 1500 ES-DT 42
- Supplied in 1500 ES modules
- Made of impact-resistant ABS plastic, black grained
- Oil and acid resistent
- Each tool lies slip-proof in its own recess, easy to remove thanks to recessed grips
L-key with T-handle
Strengths
•Supplied in 1500 ES modules
Made of impact-resistant ABS plastic, black grained
Oil and acid resistant
Each tool lies slip-proof in its own recess, easy to remove thanks to recessed grips
Made of impact-resistant ABS plastic, black grained
Oil and acid resistant
Each tool lies slip-proof in its own recess, easy to remove thanks to recessed grips
Technical specifications
Attributes
| Logistic Weight | 1337 g |
|---|---|
| Number of elements | 9 |
| Material | abs-plastic |
| Height | 42 mm |
| Width | 158 mm |
Show UNSPSC/ECL@SS
£ 112.01 excl. VAT
/ Each
£ 134.41 incl. VAT
- Delivery usually within ( 22 ) days
