Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
FACOM OPEN END 20.10
FACOM OPEN END 20.10
Fork tips - attachment 20 x 7 mm
References
facom:
20.10
rubix:
1232558
ean:
3148510935003
Technical specifications
Opening
10
mm
Fixation
20x7
mm
Length
105
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM OPEN END 20.10
Fork tips - attachment 20 x 7 mm
-Use on torque wrenches series 203, 306R and 446.
Technical specifications
Attributes
Logistic Weight
60
g
Packaged dimensions (D x W x H)
106
x
24
x
8
mm
Package weight
71
g
Opening
10
mm
Fixation
20x7
mm
Length
105
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.86
excl. VAT
/
Each
£
61.03
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 58224027 27MM RING INSERT TOOL 14 X 18
GEDORE 7692740 7212-17 RING END FITTING
GEDORE 7694440 27MM RING END FITTING 14 X 18MM
STAHLWILLE 58614032 OPEN END INSERT TOOL 14 X 8 1/2 INCH
FACOM OPEN END 20.21
STAHLWILLE 58224014 14MM RING INSERT TOOL 14 X 18
STAHLWILLE 58221012 12MM RING INSERT TOOL 9 X 12
GEDORE 8792-13 8792 SPIGOT FITTING RING ENDED 16 Z 13MM
GEDORE 8796-46 22MM SPIGOT FITTING RING ENDED 46MM
GEDORE RING END 7218-19
FACOM RING END 13.18
FACOM RING END 13.17
FACOM RING END 13.14
FACOM OPEN END 10.1/2
STAHLWILLE 58224032 32MM RING INSERT TOOL 14 X 18