References
Gedore:7212-17
Rubix:80354957
Manufacturer :7692740
EAN:4002805722176

Product details : GEDORE 7692740 7212-17 RING END FITTING
Rectangular ring end fitting SE 9x12, 17 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Opening | 17 mm |
| Fixation | stiftborging |
| Length | 47 mm |
Show UNSPSC/ECL@SS
£ 39.58 excl. VAT
/ Each
£ 47.50 incl. VAT
- Delivery usually within ( 8 ) days
