References
Facom:20.16
Rubix:1232565
EAN:3148510935607



Product details : FACOM OPEN END 20.16
Fork tips - attachment 20 x 7 mm
-Use on torque wrenches series 203, 306R and 446.
-Use on torque wrenches series 203, 306R and 446.
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Packaged dimensions (D x W x H) | 111x41x9 mm |
| Package weight | 115 g |
| Opening | 16 mm |
| Fixation | 20x7 mm |
| Length | 109 mm |
Show UNSPSC/ECL@SS
£ 50.88 excl. VAT
/ Each
£ 61.06 incl. VAT
- Delivery usually within ( 14 ) days
