Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Dynamometric end
STAHLWILLE TORQUE WRENCH ADAPTOR 58290010
STAHLWILLE TORQUE WRENCH ADAPTOR 58290010
Insert Adapter
References
stahlwille:
58290010
rubix:
2536217
manufacturer :
7370/10
ean:
4018754161034
Technical specifications
Fixation
9x12
mm
Length
55
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE TORQUE WRENCH ADAPTOR 58290010
For the use of insertion tools with outer square 14 x 18 mm in torque wrenches with inside square 9 x 12 mm. Note! Changed setting value of the torque key.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
27
x
45
x
55
mm
Logistic Weight
114
g
Fixation
9x12
mm
Length
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.24
excl. VAT
/
Each
£
75.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 58224028 28MM RING INSERT TOOL 14 X 18
STAHLWILLE 58224022 22MM RING INSERT TOOL 14 X 18
STAHLWILLE 58631034 OPEN RING INSERT TOOL 9 X 12 9/16 INCH
FACOM 13.24 14X18MM FITTING POLYGON RING END SPANNER
STAHLWILLE 58224013 13MM RING INSERT TOOL 14 X 18
FACOM RING END 12.7
STAHLWILLE TORQUE WRENCH ADAPTOR 58290040
STAHLWILLE 58231013 13MM OPEN RING INSERT TOOL 9 X 12
GEDORE 8MM9X12MMRNGENDFIT 7212-08
STAHLWILLE 58611038 OPEN END INSERT TOOL 9 X 12 11/16 INCH
STAHLWILLE 732/100 SW 41 41MM RING INSERT TOOL 22 X 28
STAHLWILLE 58614052 OPEN END INSERT TOOL 14 X 8 1 1/8 INCH
STAHLWILLE 58214025 25MM OPEN END INSERT TOOL 14 X 18
GEDORE 8796-34 22MM SPIGOT FITTING RING ENDED 34MM
STAHLWILLE 58621042 RING INSERT TOOL 9 X 12 13/16 INCH