Four-point contact ball bearing FAG QJ211-XL-MPA, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ211-XL-MPA
Rubix:45035882
Manufacturer :0192605120000
EAN:4012801267151

Product details : FAG DUPLEX BALL BEARING QJ211-MPA:FAG
Four point contact bearing QJ2..-XL-MPA, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 750 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5900 rpm |
| Basic dynamic load, radial - Cr | 77000 N |
| Basic static load, radial - C0r | 71000 N |
Show UNSPSC/ECL@SS
£ 94.58 excl. VAT
/ Each
£ 113.50 incl. VAT
- In stock: Next day delivery
