Four-point contact ball bearing FAG QJ330-N2-MPA, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 65 mm
Four-point contact bearing
See technical informationReferences
FAG:QJ330-N2-MPA
Rubix:229A1913
Manufacturer :0190052700000
EAN:4012801237987

Product details : FAG QJ330-N2-MPA DUPLEX BALL BEARING 190052700000
Four-point bearing QJ3..-N2, dimensions in accordance with DIN 628-4, can be dismantled, with split inner ring, two stop grooves
Four point contact bearing QJ3..-N2-MPA, holding grooves, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x320x320 mm |
|---|---|
| Logistic Weight | 28000 g |
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 65 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 1870 rpm |
| Basic dynamic load, radial - Cr | 510000 N |
| Basic static load, radial - C0r | 730000 N |
Show UNSPSC/ECL@SS
£ 1,449.05 excl. VAT
/ Each
£ 1,738.86 incl. VAT
- Delivery usually within ( 7 ) days
